5" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0238680

Cat #: 5PX20

UPC: 980060060322

$ 4.75 FT
Company wide:
100 in stock
Documents & Guides
5 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

5 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060060322, 5PX20

Specifications

Type: Schedule 40
Color: Gray
Length: 20 ft
Diameter: 5 in
Material: PVC
Type: Schedule 40
Length: 20 ft
Material: PVC
Color: Gray
Diameter: 5 in