Wiring Duct Cover, 3", PVC, White

Item #: 0238674
Cat #: TYD3CPW6
UPC: 786210089577
$ 3.35 FT
Company wide:
90 in stock
Documents & Guides
Wiring Duct Cover for 3" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover for 3" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089577, TYD3CPW6, THBTYD3CPW6

Specifications

Width: 3 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)