Fiberglass Twin Stepladders

Item #: 0238663

Cat #: T6004

UPC: 051751028980

Company wide:
0 in stock
Documents & Guides
Werner; Twin Stepladder; Series T6000, Multi-use, Type I, Duty Rating; Ladder Height: 4 Ft; Base Size: 19 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 36-1/8 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 8-1/2 In X 13 In; Step Width: 3 In

Overview

Werner; Twin Stepladder; Series T6000, Multi-use, Type I, Duty Rating; Ladder Height: 4 Ft; Base Size: 19 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 36-1/8 In; Rail: 3-1/8 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 4.500; Top Of Section: 8-1/2 In X 13 In; Step Width: 3 In

The PT6004 Fiberglass 4ft Platform Ladder has a duty rating of 250lb per side and features a large platform that provides a secure and comfortable work area. The PINCH-PROOF™ platform is designed for easy opening and closing. Slip-resistant steps are on the front and rear sections for one or two-person jobs. The combination rail end shield and foot with slip-resistant foot pad protects the rail. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751028980, T6004, WERT6004

Specifications

Material: Fiberglass
Type: Twin
Material: Fiberglass
Type: Twin