
#8-32 x 2-1/2" Round Head Machine Screw, Slotted/Phillips, Zinc Plated Steel
Item #: 0238661
Cat #: RMC832212
UPC: 781002558804
$ 0.47 EA
Company wide:
3,221
in stock
Documents & Guides
#8-32 x 2-1/2" Round Head Machine Screw, Slotted/Phillips Round Head, Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55880.*
Overview
#8-32 x 2-1/2" Round Head Machine Screw, Slotted/Phillips Round Head, Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55880.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558804, RMC832212, 832212RHMSC
Specifications
| Screw Head: | Round |
| Length: | 2 1/2 in |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Size: | # 8 |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Size: | # 8 |
| Length: | 2 1/2 in |
| Material: | Steel |