M12™ Drain Snake Kit

Item #: 0238654

Cat #: 2571-21

UPC: 045242364237

$ 283.93 EA
Company wide:
0 in stock
Documents & Guides
M12™ Drain Snake Kit, Includes: (1) M12™ Drain Snake (2571-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) 5 Gallon Drain Snake Storage Bucket & (1) 5/16" X 25' Bulb Cable (48-53-2571)

Overview

M12™ Drain Snake Kit, Includes: (1) M12™ Drain Snake (2571-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) 5 Gallon Drain Snake Storage Bucket & (1) 5/16" X 25' Bulb Cable (48-53-2571)

The M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Also known as: 045242364237, 2571-21, MIL257121

Features & Benefits

  • Lightest professional drain line machine
  • Hybrid design: provides benefits of both handheld and floor based drain cleaners in one machine
  • Drum shield: protects user & fixture during use
  • Removable inner drum: helps prevent cable bind up and contains mess inside the drum
  • Slide action cable lock mechanism
  • LED light: illuminates work area underneath sink and other dark spaces

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12