Wiring Duct Cover, 1" Wide x 6' Long, Rigid PVC, White

Item #: 0238640

Cat #: TYD1CPW6

UPC: 786210089539

$ 1.71 FT
Company wide:
102 in stock
Documents & Guides
Wiring Duct Cover, 1" Wide Rigid PVC, Length: 6 ft, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, 1" Wide Rigid PVC, Length: 6 ft, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wall-mount panel to larger integrated systems. Impressive features are incorporated into all of our wiring duct solutions.

Also known as: 786210089539, TYD1CPW6, THBTYD1CPW6

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: White
Length: 6 ft