Freedom/definite Purpose Heater Pack

Item #: 0238620

Cat #: H2108B-3

UPC: 782113004792

$ 150.85 EA
Company wide:
0 in stock
Documents & Guides
Fast Trip Heater Pack For Freedom And Definite Purpose, Used With 32 Or 75 Ampoverload Relay, Full Load Amperes Range: 3.38 - 5.54

Overview

Fast Trip Heater Pack For Freedom And Definite Purpose, Used With 32 Or 75 Ampoverload Relay, Full Load Amperes Range: 3.38 - 5.54
Also known as: 782113004792, H2108B-3, CUTH2108B3

Specifications

Family / Style: Freedom
Poles: 3
Size: 0, 1, 00, 2
Mounting: Overload Relay
Amps Range: 32 - 75
Family / Style: Freedom
Size: 0, 1, 00, 2
Amps Range: 32 - 75
Poles: 3
Mounting: Overload Relay