Wiring Duct Cover, 1" Wide x 6' Long, PVC, Gray

Item #: 0238618

Cat #: TYD1CPG6

UPC: 786210089454

$ 1.71 FT
Company wide:
42 in stock
Documents & Guides
Wiring Duct Cover for 1" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover for 1" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

ABB's broad offering of wire & cable management solutions is designed to deliver the most effective, reliable and long lasting support for your cabling needs for various applications.

Also known as: 786210089454, TYD1CPG6, THBTYD1CPG6

Specifications

Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: Gray
Length: 6 ft