Conduit Body, Type TA, 1/2", Form 7, Iron

Item #: 0238586

Cat #: APPTA17

UPC: 781381507189

$ 38.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type TA, Form 7, 1/2 Inch, Iron

Overview

Conduit Body, Type TA, Form 7, 1/2 Inch, Iron

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507189, APPTA17

Specifications

Family / Style: Form 7
Material: Iron
Type: Type TA
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Type: Type TA
Material: Iron
Hub Diameter: 4 in, 3 1/2 in