Wiring Duct Cover, 3/4" Wide x 6' Long, PVC, White

Item #: 0238562

Cat #: TYD75CPW6

UPC: 786210089522

$ 1.71 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Cover for 3/4" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover for 3/4" Wide Ty-Duct, Material: PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Non-slip design that resists vibration and stays securely in place, flush-fitting with the duct sidewall for a clean, professional appearance.

Also known as: 786210089522, TYD75CPW6, THBTYD75CPW6

Specifications

Width: 3/4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Material: PVC
Color: White
Length: 6 ft