BALDOR EM4100T 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1

Item #: 0238524

Cat #: EM4100T

UPC: 781568103029

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EM4100T 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1

Overview

BALDOR EM4100T 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1
Also known as: 781568103029, EM4100T, BLMEM4100T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15