GXL-N12F-P RECT IND PROX 3W DC PNP

Item #: 0238507

Cat #: E52RAL12T111

UPC: 782113942346

$ 281.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton E52 inductive proximity sensor, Inductive Proximity, Right Angle, Sensor dist 3 mm, PBT composition encl, 100 mA max DC, PNP Open Collector, NC, 100 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 12-24 Vdc input, Shielded, 6.6 Ft. (2m)

Overview

Eaton E52 inductive proximity sensor, Inductive Proximity, Right Angle, Sensor dist 3 mm, PBT composition encl, 100 mA max DC, PNP Open Collector, NC, 100 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 12-24 Vdc input, Shielded, 6.6 Ft. (2m)

Built sensor tough E52 rectangular style û Eaton's E52 rectangular-style inductive proximity sensors feature a compact, space-saving design for applications where tubular sensors cannot be used. These 3-wire DC devices are constructed with robust PBT housings for corrosion resistance, and they are epoxy filled to withstand shock and vibration. Bright indicator LEDs are available on all models to clearly show sensor status. E52 cube style û EatonÆs E52 cube-style sensors deliver rugged, robust, long-range inductive sensing. These sensors feature convenient auto-con?guring outputs that automatically detect an NPN or PNP output con?guration and automatically set up the sensor for proper operation, without user intervention. Bright power and output indicator LEDs make setup and troubleshooting easy.

Also known as: 782113942346, E52RAL12T111, CUTE52RAL12T111

Specifications

IP/NEMA Rating: NEMA 1, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 2, NEMA 4