nVent CADDY Superfix 454 Standard Duty, 1.89"–2.047" OD, 1 1/2" Pipe

Item #: 0238498

Cat #: 454008

UPC: 782856590507

$ 8.91 EA
Company wide:
0 in stock
Documents & Guides
CDY 454008 1 1/2 SUPERFIX

Overview

CDY 454008 1 1/2 SUPERFIX

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590507, 454008, CDY454008

Specifications

Diameter: 1 1/2 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 1/2 in
Finish: Electrogalvanized
Material: Steel