1500W Quartz Floodlight

Item #: 0238477

Cat #: QF1500

UPC: 019813200156

Call for price
Company wide:
0 in stock
Flood Light, 1500W Quartz, SS Locking Clips, Accepts 1000/1500W, 208/240/277V Lamps.

Overview

Flood Light, 1500W Quartz, SS Locking Clips, Accepts 1000/1500W, 208/240/277V Lamps.
Also known as: 019813200156, QF1500, RABQF1500

Specifications

Wattage: 1500
Volts AC: 277, 240, 208
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Wattage: 1500
Type: Flood Light
Color: Bronze
Volts AC: 277, 240, 208
Mounting: Knuckle