48.00 Sc Straight Section W/o Ko

Item #: 0238463

Cat #: 3348 G NK

UPC: 782051302301

$ 177.15 EA
Company wide:
0 in stock
Documents & Guides
48.00 Sc Straight Section W/o Ko

Overview

48.00 Sc Straight Section W/o Ko
Also known as: 782051302301, 3348 G NK, CIR3348GNK

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 3 in
Width: 3 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in