EPDU MI 38U-A IN: L5-20P 16A 1P OUT: 24X5-20R

Item #: 0238455

Cat #: EMI101-10

UPC: 743172050427

$ 981.89 EA
Company wide:
0 in stock
EPDU MI 38U-A IN: L5-20P 16A 1P OUT: 24X5-20R

Overview

EPDU MI 38U-A IN: L5-20P 16A 1P OUT: 24X5-20R
Also known as: 743172050427, EMI101-10, CUTEMI10110

Specifications

Type: UPS
Type: UPS