
$ 0.92 EA
Company wide:
456
in stock
Documents & Guides
Threaded Rod Hanger. Size: 3/8 Inch Threaded Rod, .145 Inch Shank Diameter, Includes: 1-1/4 Inch Premium Pin. Powder Driven.
Overview
Threaded Rod Hanger. Size: 3/8 Inch Threaded Rod, .145 Inch Shank Diameter, Includes: 1-1/4 Inch Premium Pin. Powder Driven.
Threaded studs are available in 1/4"-20 and 3/8"-16 thread diameters with a variety of external thread and shank lengths for use in concrete, concrete over steel deck, concrete masonry walls and steel. They are used for applications where it may be desirable to remove the fixture or where shimming may be required or for suspending small diameter pipe (e.g. water lines, sprinkler systems). Knurled shank designs are available to increase performance in steel base materials. A plastic flute is mounted on the pin shank to retain the drive pin in the barrel of the tool providing guidance during the driving operation.
Also known as: 075352660387, 50221-PWR, DEW50221PWR
Specifications
| Diameter: | 3/8 in |
| Length: | 3/8 in |
| Diameter: | 3/8 in |
| Length: | 3/8 in |