Wall Mount Enclosure, Watershed Type, NEMA 4X, 8 x 6 x 4", Stainless Steel

Item #: 0238429

Cat #: WS080604SS

UPC: 783510301361

$ 947.89 EA
Company wide:
0 in stock
Wall Mount Enclosure, Hinge Cover, Watershed Type With Sloped Top, NEMA 4X, 8 x 6 x 4 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Hinge Cover, Watershed Type With Sloped Top, NEMA 4X, 8 x 6 x 4 Inch, Stainless Steel

Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.

Also known as: 783510301361, WS080604SS, HOFWS080604SS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 8 in
Width: 6 in
Material: Stainless Steel 304
Finish: Brushed #4
Depth: 4 in
Height: 8 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Width: 6 in
Finish: Brushed #4