Shallow Strut - Solid, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 20'

Item #: 0238423

Cat #: P4100 20PGPSQ

UPC: 702316513006

Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 20' Long

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 20' Long

Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 20'

Also known as: 702316513006, P4100 20PGPSQ, PSTP410020PGPSQ

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in