ProLine G2 Frames, 1800x600x600

Item #: 0238407

Cat #: P2F1866

UPC: 783510317331

$ 1087.96 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Frames, 1800x600x600

Overview

ProLine G2 Frames, 1800x600x600

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.

Also known as: 783510317331, P2F1866, HOFP2F1866

Specifications

Height: 1800 mm
Width: 600 mm
Material: Steel
Depth: 600 mm
Height: 1800 mm
Material: Steel
Width: 600 mm
Depth: 600 mm