Atkore SEC400KON

Item #: 0238360

Cat #: SEC400KON

UPC: 842136100038

Company wide:
2 in stock
Documents & Guides
AFC SEC400KON 4" RGD CPLG

Overview

AFC SEC400KON 4" RGD CPLG
Also known as: 842136100038, SEC400KON, AFCSEC400KON

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated