Vacuum Assisted Dust Extractor

Item #: 0238336

Cat #: 5261-DE

UPC: 045242353408

$ 105.00 EA
Company wide:
1 in stock
Documents & Guides
Vacuum Assisted Dust Extractor, Compatibility: Universal Fit for SDS Plus Rotary Hammers and AC/DC Hammer Drills, Includes:(1) Vacuum Assisted Dust Extractor (5261-DE), (3) Side Handle Clamping Collar Assemblies

Overview

Vacuum Assisted Dust Extractor, Compatibility: Universal Fit for SDS Plus Rotary Hammers and AC/DC Hammer Drills, Includes:(1) Vacuum Assisted Dust Extractor (5261-DE), (3) Side Handle Clamping Collar Assemblies

The only universal tool of its kind on the market, the HAMMERVAC™ vacuum assisted dust extractor delivers a universal solution at low cost of ownership for dust extraction needs. The HAMMERVAC™ universal handle system allows quick set up and is compatible with with major brands of SDS plus rotary hammers and AC/DC hammer drills so users can drill safely into concrete and masonry without purchasing a new drill. It features a universal vacuum attachment system that is compatible with standard hose sizes of wet dry vacuums. This allows a standard wet dry vacuum to provide power and suction needed to remove dust as holes are drilled. Includes (3) side handle clamping collar assemblies, a replacement nozzle, adjustable depth stop and ruler.

Also known as: 045242353408, 5261-DE, MIL5261DE

Features & Benefits

  • Universal handle system: compatible with major brands of SDS plus rotary hammers
  • Universal vacuum attachment system: compatible with standard hose sizes: 1-1/4 in., 1-1/2 in., 1-7/8 in., 2-1/2 in.
  • Adjustable depth stop and ruler: easily and precisely adjusts for Accu-Edge2 hole depths
  • Dust extractor nozzle: SDS plus bit fits through nozzle deburring drilling to collect dust

Specifications

Length: 17 in
Type: Vacuum
Width: 6.500 in
Height: 10.250 in
Length: 17 in
Width: 6.500 in
Type: Vacuum
Height: 10.250 in