This product has been discontinued.

M18 FUEL™ 1-9/16" SDS Max Hammer Drill (Tool Only)
Item #: 0238330
Cat #: 2717-20
UPC: 045242356768
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Hammer Drill, 18V Max, Cordless, RPM: 0 - 450, BPM: 0 - 3000, Max Power: 535 Unit Watts Out, Voltage: 18V, Solid Bit Capacity: 1-9/16", Weight: 5.2 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Hammer Drill, 18V Max, Cordless, RPM: 0 - 450, BPM: 0 - 3000, Max Power: 535 Unit Watts Out, Voltage: 18V, Solid Bit Capacity: 1-9/16", Weight: 5.2 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
M18 FUEL™ is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18™ FUEL™ products feature three Milwaukee® exclusive innovations – the POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK Plus™ intelligence hardware and software – that deliver unmatched power, runtime and durability.
Also known as: 045242356768, 2717-20, MIL271720
Features & Benefits
- FUEL™ technology: delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
- POWERSTATE™ Brushless motor: provides 5 ft-lbs of impact energy, 0 to 450 RPM and 0-3,000 BPM.
- REDLITHIUM™ XC HIGH DEMAND™ 9.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
Specifications
| Color: | Red |
| Volts DC: | 18 |
| Wattage: | 535 |
| Color: | Red |
| Wattage: | 535 |
| Volts DC: | 18 |