Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0238328
Cat #: 6152
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100

Overview

Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100
Also known as: 6152, HCO6152

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Wattage: 75
Lumens: 1100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)