M18 FUEL™ Hedge Trimmer (Tool Only)

Item #: 0238325

Cat #: 2726-20

UPC: 045242493876

Company wide:
0 in stock
Documents & Guides
Hedge Trimmer, Voltage: 18, Cut Capacity: 3/4", Length: 42.5", Strokes Per Minute: 3400 ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Hedge Trimmer, Voltage: 18, Cut Capacity: 3/4", Length: 42.5", Strokes Per Minute: 3400 ***Bare Tool Only, Battery & Charger Sold Separately***

The M18 FUEL™ hedge trimmer has the power to cut 3/4 in. branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide the best combination of balance and control. The trimmer features a slider-crank mechanism and all-metal gear case providing unmatched durability and longer life. The 24 in. blade trims more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to the property and the blades. The M18 FUEL™ hedge trimmer is fully compatible with 125+ solutions on the M18™ system.

Also known as: 045242493876, 2726-20, MIL272620

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life (sold separately)
  • Blade length: 24 in.
  • Cut capacity: 3/4 in.
  • Strokes per minute: 3,400
  • Gear case: all-metal

Specifications

Volts DC: 18
Type: Hedge Trimmer
Volts DC: 18
Type: Hedge Trimmer