ETN EGE3025FFGV Series G, EG-frame

Item #: 0238308

Cat #: EGE3025FFGV

UPC: 782116147359

$ 1466.84 EA
Company wide:
0 in stock
Documents & Guides
ETN EGE3025FFGV Series G EG-

Overview

ETN EGE3025FFGV Series G EG-
Also known as: 782116147359, EGE3025FFGV, CUTEGE3025FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 25
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 25
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y