Vandalproof Canopy 10W Neutral LED 120-277V W/ Flat Lens Bronze

Item #: 0238268

Cat #: VANLED10NF

UPC: 019813265568

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB VANLED10NF
Also known as: 019813265568, VANLED10NF, RABVANLED10NF

Specifications

Color Rendering Index (CRI): 78
Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 78
Color Temperature: 4000 (Cool White)
Wattage: 10
Color: Bronze