Ultra Tugger Cable Puller, 6,000 lbs.

Item #: 0238235

Cat #: G6

UPC: 783310069546

$ 9652.28 EA
Company wide:
1 in stock
Documents & Guides
Cable Puller, Ultra Tugger, Pull Force: 6,000 lbs, Power Requirements: 120V AC & 12A, 2 Pulling Speeds

Overview

Cable Puller, Ultra Tugger, Pull Force: 6,000 lbs, Power Requirements: 120V AC & 12A, 2 Pulling Speeds

Up to 60% Faster compared to competition* Setup in less than 60 seconds No loose pieces, allowing quick changeover for easy transport No adapter needed - easily clamp conduit in seconds Dual capstans increase pulling speeds and maximize efficiency Two speed motor specially designed for 6,000 lb loads Circuit breaker monitor for safe auto shutoff and extend motor life Force indicator prevents damage to puller Built-in dolly for fast and easy transport Ergonomic design eliminates heavy lifting during setup Right-angle sheave allows the operator to stand out of the direct line of force

Also known as: 783310069546, G6, GREG6

Specifications

Type: Ultra Tugger, Cable Puller
Type: Ultra Tugger, Cable Puller