ETN FAZ-D3/3 UL 1077 Industrial Min

Item #: 0238226

Cat #: FAZ-D3/3

UPC:

$ 181.54 EA
Company wide:
0 in stock

Overview

CUT FAZ-D3/3
Also known as: FAZ-D3/3, CUTFAZD33

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D