10A, 2P, 120/240V, 10 kAIC, Type CH CB

Item #: 0238156

Cat #: CH210

UPC: 782113906751

Company wide:
0 in stock
Documents & Guides
10 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

10 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113906751, CH210, CUTCH210

Specifications

Family / Style: CH
Poles: 2
Amps: 10
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 10
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240