0.1 m to 10 m Time Delay & Timing Relay

Item #: 0238119

Cat #: HRISW25B

UPC: 079458994049

$ 177.07 EA
Company wide:
0 in stock
Documents & Guides
0.1 m to 100m Time Delay & Timing Relays Time Delay Relay

Overview

0.1 m to 100m Time Delay & Timing Relays Time Delay Relay

The HRPS and HRIS Series combine an electromechanical relay output with microcontroller timing circuitry. It is a factory programmed module available in any 1 of 13 standard functions. It offers 12 to 240V operation in two universal ranges and factory fixed, onboard, or external adjustable time delays with a repeat accuracy of ±0.5%. The output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. This series is ideal for OEM applications where cost is a factor. The HRPS has non-isolated SPDT relay contacts, and the HRIS has isolated SPDT relay contacts. Both offer the most popular timer functions in the industry.

Also known as: 079458994049, HRISW25B, LFUHRISW25B

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount