TPI 64337025

Item #: 0238112

Cat #: 64337025

UPC: 686334135849

Company wide:
0 in stock
Documents & Guides
TPI 64337025 3150W 480V Eleme

Overview

TPI 64337025 3150W 480V Eleme
Also known as: 686334135849, 64337025, TPI64337025

Specifications

Volts AC: 480
Wattage: 3150
Standards: California Proposition 65
Volts AC: 480
Standards: California Proposition 65
Wattage: 3150