1 ALUM WATERTIGHT HUBS GRD

Item #: 0238087

Cat #: HUBG100A

UPC: 781381191562

$ 32.32 EA
Company wide:
0 in stock
Documents & Guides
Insulated Hub With Grounding Screw, Size: 1 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.38 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.69 IN

Overview

Insulated Hub With Grounding Screw, Size: 1 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.38 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.69 IN
Also known as: 781381191562, HUBG100A, APPHUBG100A

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in