Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud

Item #: 0238072

Cat #: YAV10T7

UPC: 781810025291

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud Size, Heavy Duty

Overview

Compression Lug, 1-Hole, Short Barrel, Copper, 12 - 10 AWG, #4 - #6 Stud Size, Heavy Duty

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810025291, YAV10T7, BURYAV10T7

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: #4, #6
Material: Copper
Volts AC: 600
Stud Size: #4, #6
Mounting: 1-Hole
Allowable Gauge Range: 12 - 10