Compression Lug, 12 - 10 AWG, 3/8" Stud, Copper

Item #: 0238070

Cat #: YAV10T4BOX

UPC: 781810541807

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Short Barrel, 12 - 10 AWG, 3/8 Inch Stud, Copper, Includes Inspection Window

Overview

Compression Lug, Short Barrel, 12 - 10 AWG, 3/8 Inch Stud, Copper, Includes Inspection Window

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810541807, YAV10T4BOX, BURYAV10T4BOX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 12 - 10
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in