1/2" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 100' Coil

Item #: 0238069

Cat #: 12LTULBLUX100

UPC: 077680175021

$ 2.14 FT
Company wide:
0 in stock
Documents & Guides
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 100 Foot Coil, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680175021, 12LTULBLUX100

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Blue
Jacket: PVC
Material: Steel
Package Type: Coil
Type: Type UA
Diameter: 1/2 in
Color: Blue
Material: Steel
Type: Type UA
Length: 100 ft
Jacket: PVC
Package Type: Coil