Compression Lug, Short Barrel, 12 - 10 AWG, 5/16" Stud, Copper

Item #: 0238061

Cat #: YAV10T2

UPC: 781810025260

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Short Barrel, 12 - 10 AWG, 5/16 Inch Stud, Copper, Includes Inspection Window

Overview

Compression Lug, Short Barrel, 12 - 10 AWG, 5/16 Inch Stud, Copper, Includes Inspection Window

BURNDY HYLUG YAV10T2 uninsulated ring terminal provides a dependable copper compression solution for terminating 12-10 AWG conductors in a wide range of electrical applications. Its seamless construction, inspection hole, and tin-plated finish help support secure connections, reliable conductivity, and long-lasting performance.

Also known as: 781810025260, YAV10T2, BURYAV10T2

Features & Benefits

  • Double thick tongue structurally a very strong terminal tongue
  • Manufactured from seamless pure electrolytic copper tubing to provide maximum conductivity, low resistance and excellent ductility for crimping
  • Internally bevelled barrel for easy cable entry, especially for flexible conductors
  • Seamless tubular crimp barrel design - No seams to split resulting in a very high quality electrical connection, also can be used on solid conductor
  • Produced from tubular copper, extra copper material assures the compression connector will operate cooler than the conductors it connects
  • Electro-tin plated for a long lasting durable corrosion resistance
  • Inspection hole provides easy visual check for proper conductor insertion

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Copper
Allowable Gauge Range: 12 - 10
Mounting: 1-Hole
Stud Size: 5/16 in