Compression Lug, Heavy Duty, 12 - 10 AWG, # 8-10 Stud Size

Item #: 0238051

Cat #: YAV10H

UPC: 781810024904

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Heavy Duty, 12 - 10 AWG, # 8-10 Stud Size, Copper

Overview

Compression Lug, Heavy Duty, 12 - 10 AWG, # 8-10 Stud Size, Copper

BURNDY HYLUG YAV10H uninsulated ring terminal provides a dependable copper compression solution for terminating 12-10 AWG conductors in commercial and industrial applications. Its seamless construction, inspection hole, and tin-plated finish help support secure crimping, reliable conductivity, and long-lasting performance.

Also known as: 781810024904, YAV10H, BURYAV10H

Features & Benefits

  • Fits 12-10 AWG copper conductors for versatile termination in a range of electrical applications
  • Inspection hole allows quick visual verification of proper conductor insertion before crimping
  • Seamless electrolytic copper construction helps provide high conductivity and reliable compression performance
  • Electro-tin plated finish helps resist corrosion for extended service life
  • One-hole ring tongue design fits #8 to #10 stud applications for secure termination

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10, #8
Allowable Gauge Range: 12 - 10
Insulation: Non-Insulated
Material: Copper
Stud Size: #10, #8
Insulation: Non-Insulated
Mounting: 1-Hole
Allowable Gauge Range: 12 - 10