
Reversible Channel Bracket, 12", Steel/Galvanized
Item #: 0238034
Cat #: P2945 PG
UPC: 702316520271
Company wide:
0
in stock
Reversible Channel Bracket, 12-in., Material: Steel, Finish: Electro-Galvanized
Overview
Reversible Channel Bracket, 12-in., Material: Steel, Finish: Electro-Galvanized
Also known as: 702316520271, P2945 PG, PSTP2945PG
Specifications
| Length: | 12 in |
| Material: | Steel |
| Length: | 12 in |
| Material: | Steel |