30mm Push-Pull, Jumbo Mushroom, Yellow

Item #: 0237975

Cat #: 10250TJ64

UPC: 782113458793

$ 128.33 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Yellow, Anodized Aluminum, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Yellow, Anodized Aluminum, No Legend.

Non-illuminated Push-Pull Operator Button Catalog#:10250TJ64 10250T, Button, 30.5 mm, Heavy-Duty Watertight/Oiltight, 65 mm, Used with Push-pull, non-illuminated, Jumbo mushroom head, Yellow actuator, Anodized aluminum

Also known as: 782113458793, 10250TJ64, CUT10250TJ64

Specifications

Type: Non-Illuminated
Diameter: 65 mm
Color: Yellow
Type: Non-Illuminated
Color: Yellow
Diameter: 65 mm