This product has been discontinued.

Power Center, 10KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R
Item #: 0237897
Cat #: P48G11S10P
UPC: 786680140211
Company wide:
0
in stock
Discontinued
Documents & Guides
Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2040 Bolt In Primary, BR250 Secondary Breaker, NEMA 3R
Overview
Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2040 Bolt In Primary, BR250 Secondary Breaker, NEMA 3R
Also known as: 786680140211, P48G11S10P, CUTP48G11S10P
Specifications
| Circuits: | 12 |
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 40 |
| Volt Amps: | 10kVA |
| Secondary Voltage: | 120, 240 |
| Primary Voltage: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 12 |
| Phase: | 1 |
| Volt Amps: | 10kVA |
| Primary Voltage: | 480 |
| Mounting: | Surface |
| Amps: | 40 |
| Secondary Voltage: | 120, 240 |
| IP/NEMA Rating: | NEMA 3R |