Slotted Wall Wiring Duct, 1"x1.5", ADH, White

Item #: 0237872

Cat #: 181-11510

UPC: 089306313113

$ 6.23 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 1" x 1.5", Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 1" x 1.5", Adhesive, PVC, White, 30ft/Box
Also known as: 089306313113, 181-11510, TYNSLA1X1.5W

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC