ETN CMB2424B200BTS 3/4 in Type CH N

Item #: 0237870

Cat #: CMB2424B200BTS

UPC: 782114987896

$ 3316.54 EA
Company wide:
0 in stock
C-H CMB2424B200BTS 3/4 in Typ, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H CMB2424B200BTS 3/4 in Typ, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114987896, CMB2424B200BTS, CUTCMB2424B200BTS

Specifications

Jaws: 4
Width: 15 in
Sockets: 1
Depth: 6.500 in
Length: 34.500 in
Jaws: 4
Sockets: 1
Length: 34.500 in
Width: 15 in
Depth: 6.500 in