MP3551/52 BK DL PN06484 1 X 5 YD BXD

Item #: 0237856

Cat #: MP-3551/52-Black

UPC: 051131064843

$ 273.57 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Dual LockÖ Reclosable Fastener MP3551/MP3552 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS.

Overview

3MÖ Dual LockÖ Reclosable Fastener MP3551/MP3552 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS.

Unlock SimplicityDurable and secure, 3M™ Dual Lock™ Reclosable Fastener MP3551/MP3552 has exceptional strength through its interlocking mushroom-shaped heads, providing up to 5X the tensile strength of typical hook-and-loop products. This trial bag contains Type 400 and Type 170 stem densities, which can both mate to Type 250. 3M designed this fastener with a white, acrylic, conformable foam tape protected by a removable, film liner. This solid pressure sensitive foam tape features a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Reclosable Fastener MP3551/MP3552, there is no need for any drilling, screwing or sewing tools which makes for quick installation.Recommended Applications: Access panels Graphic attachment Specialty vehicles (interior attachments) General industrial attachment Small componentsDesign Flexibility3M™ Dual Lock™ Reclosable Fastener MP3551/MP3552 consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. 3M reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance.Mini packs are great for design development and small volume product requirements. You can inexpensively test and evaluate the most popular 3M reclosable fastening systems before making a more substantial investment. Mini packs also simplify storage and dispensing.Hundreds of Reattachments in a SnapWhen two pieces of 3M™ Dual Lock™ Reclosable Fasteners mate, the stems flex and the mushroom heads slide past each other. After passing the opposing mating piece, the stems snap back into their original position and the opposing mushroom heads interlock. These fasteners can provide high tensile strength but can be opened by simply cleaving or peeling open the closure. This product is well suited for many indoor and outdoor applications where a high strength and versatile reclosable fastening system is required.Delivers Long-Lasting PerformanceNot all design requirements are easily satisfied, but you can simplify your attachments. When you need a strong, reliable, yet removable closure, 3M™ Dual Lock™ Reclosable Fasteners are the easy alternative to traditional fastening methods such as screws, nuts or bolts.

Also known as: 051131064843, MP-3551/52-Black, MMMMP355152BLACK

Specifications

Width: 1 in
Color: Black
Material: Nylon
Width: 1 in
Material: Nylon
Color: Black