ETN D15CR31BB D15 Series Freedom 60

Item #: 0237853

Cat #: D15CR31BB

UPC: 782113807287

$ 368.09 EA
Company wide:
0 in stock
Documents & Guides
C-H D15CR31BB ELECT RLY 600V 3NO/1NC 240VAC COIL

Overview

C-H D15CR31BB ELECT RLY 600V 3NO/1NC 240VAC COIL
Also known as: 782113807287, D15CR31BB, CUTD15CR31BB

Specifications

Poles: 4
Poles: 4