Slide Dimmer, 1200W, Nova, White

Item #: 0237848

Cat #: NLV-1503P-WH

UPC: 027557393935

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, White

Overview

Nova Slide Dimmer, 1200W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, White

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/1500VA (1200W) in white

Also known as: 027557393935, NLV-1503P-WH, LUTNLV1503PWH

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: White
Family / Style: Nova
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 1200
Color: White