Burndy YAES18K3

Item #: 0237845

Cat #: YAES18K3

UPC: 781810810514

Call for price
Company wide:
0 in stock
BUR YAES18K3 22-18 INS RING#1

Overview

BUR YAES18K3 22-18 INS RING#1
Also known as: 781810810514, YAES18K3, BURYAES18K3

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Cubic Inches: 16.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Standards: California Proposition 65
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 16.500 in³