Weatherproof Box, FSCC Type, 1 Gang, (3) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 0237780

Cat #: E979EFN-CAR

UPC: 034481132110

$ 31.33 EA
Company wide:
152 in stock
Documents & Guides
FSCC Weatherproof Box, 1-Gang, Non-Metallic, (3) 3/4" Outlets (1 in one end, 2 in other end). Cubic Inches: 18". Gray. Includes: Mounting Feet.

Overview

FSCC Weatherproof Box, 1-Gang, Non-Metallic, (3) 3/4" Outlets (1 in one end, 2 in other end). Cubic Inches: 18". Gray. Includes: Mounting Feet.

Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack of 10

Also known as: 034481132110, E979EFN-CAR, CARE979EFNCAR

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Non-Metallic
Number of Threaded Outlets: 3