Weatherproof Box, 1 Gang, Non-Metallic

Item #: 0237779

Cat #: E9801EN

UPC: 034481048855

$ 20.91 EA
Company wide:
67 in stock
Documents & Guides
Weatherproof Box, 1 Gang, (1) 3/4 Inch Hub, 2-3/4 Inch Deep, Non-Metallic, Mounting Feet Included,

Overview

Weatherproof Box, 1 Gang, (1) 3/4 Inch Hub, 2-3/4 Inch Deep, Non-Metallic, Mounting Feet Included,

All sizes take standard covers and accessories or devices. Integral mounting feet provide easy mounting.

Also known as: 034481048855, E9801EN, CARE9801EN, Fs box

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Cubic Inches: 25 in³
Hub Diameter: 3/4 in
Mounting: Vertical
Gangs: 1
Hub Diameter: 3/4 in
Color: Gray
Cubic Inches: 25 in³