1 FDC 1-GANG WP BOX DEEP-NEW STYLE

Item #: 0237777

Cat #: E9811FN

UPC: 034481048916

$ 38.48 EA
Company wide:
1 in stock
Documents & Guides
1 inch non-metallic one gang deep FD box, 25 cubic inch, type FDC.

Overview

1 inch non-metallic one gang deep FD box, 25 cubic inch, type FDC.
Also known as: 034481048916, E9811FN, CARE9811FN

Specifications

Gangs: 1
Cubic Inches: 25 in³
Gangs: 1
Cubic Inches: 25 in³